Buy more than* S$200* and get FREE SHIPPING

  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL

AG-ESS SHORT DRILL AGESS3.1

3.00 (1)
Item.#
09456955
Mfr.#
AGESS3.1
Package Qty.
1PC
Ship pack of
1
17.25 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Surface Processing
AG (TiAIN) coating
Work Material
General steel
Blade Diameter D (phi mm)
3.1
Diameter Tolerance
0 to 12microm
Material
High-alloy high-speed steel
Tool Material
FMX HighAlloy HSS
Thinning Shape of Drills
Thinning of the X-type has been decorated with Tsureki grinding.
Geometry of Drill Flank
Tsureki grinding Shape of lip relif is Two Rake
Blade Diameter Tolerance
h7
Point Angle (Degree)
135
Shank Diameter d (phi mm)
4
Diameter D (mm)
3.1
Drill tip angle (degree)
135
Coating
AG(TiAlN multe layer) Coat
Lower Neck Part L1 (mm)
19.5
Helix Angle
Twist angle of the grooves strong twist
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At your own CNC, continuous drilling of the aluminum material A5052.
3
From Japan
On 2017-01-17 21:14:38
In comparison with the "SG-ESS short drill" in the same Nazi, sharpness isnt.
This review is about item#9456937.