Buy more than* S$200* and get FREE SHIPPING

  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL
  • AG-ESS SHORT DRILL

AG-ESS SHORT DRILL AGESS10.2

3.00 (1)
Item.#
09457567
Mfr.#
AGESS10.2
Package Qty.
1PC
Ship pack of
1
40.37 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Surface Processing
AG (TiAIN) coating
Work Material
General steel
Tool Material
FMX HighAlloy HSS
Lower Neck Part L1 (mm)
52
Blade Diameter D (phi mm)
10.2
Diameter Tolerance
0 to 18microm
Material
High-alloy high-speed steel
Helix Angle
Twist angle of the grooves strong twist
Blade Diameter Tolerance
h7
Point Angle (Degree)
135
Coating
AG(TiAlN multe layer) Coat
Flute Length l (mm)
43
Shank Diameter d (phi mm)
12
Diameter D (mm)
10.2
Drill tip angle (degree)
135
Thinning Shape of Drills
Thinning of the X-type has been decorated with Tsureki grinding.
Geometry of Drill Flank
Tsureki grinding Shape of lip relif is Two Rake
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At your own CNC, continuous drilling of the aluminum material A5052.
3
From Japan
On 2017-01-17 21:14:38
In comparison with the "SG-ESS short drill" in the same Nazi, sharpness isnt.
This review is about item#9456937.