|
AG-ESS SHORT DRILL AGESS17.0
(1)
- Item.#
- 09457901
- Mfr.#
- AGESS17.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For drilling of tool material made of various metals
- Surface Processing
- AG (TiAIN) coating
- Work Material
- General steel
- Diameter D (mm)
- 17.0
- Drill tip angle (degree)
- 135
- Coating
- AG(TiAlN multe layer) Coat
- Flute Length l (mm)
- 84
- Shank Diameter d (phi mm)
- 20
- Thinning Shape of Drills
- Thinning of the X-type has been decorated with Tsureki grinding.
- Blade Diameter Tolerance
- h7
- Point Angle (Degree)
- 135
- Blade Diameter D (phi mm)
- 17
- Diameter Tolerance
- 0 to 18microm
- Material
- High-alloy high-speed steel
- Tool Material
- FMX HighAlloy HSS
- Lower Neck Part L1 (mm)
- 95
- Geometry of Drill Flank
- Tsureki grinding Shape of lip relif is Two Rake
- Helix Angle
- Twist angle of the grooves strong twist
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Continuous drilling of aluminum material A 5052 with self made CNC.
From Japan
On 2017-01-17 21:14:38
Compared to the same Nazi's "SG-ESS Short Drill", it is not sharp.
Customers Who Bought This Item Also Bought