Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-ES Drill Bit
  • AG-ES Drill Bit
  • AG-ES Drill Bit

AG-ES Drill Bit AGES2.6

Item.#
09458032
Mfr.#
AGES2.6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Geometry of Drill Flank
Tsureki grinding
Tool Material
High-alloy high-speed steel
Application
For drilling of tool material made of various metals
Diameter Tolerance
0 to 10microm
Lower Neck Part L1 (mm)
31.5
Drill tip angle (degree)
135
Coating
AG (TiAlN coating)
Helix Angle
Twist angle of the grooves strength
Diameter D (mm)
2.6
Flute Length l (mm)
30
Shank Diameter d (phi mm)
3