Buy more than* S$200* and get FREE SHIPPING

  • AG-ES Drill Bit
  • AG-ES Drill Bit
  • AG-ES Drill Bit

AG-ES Drill Bit AGES3.4

Item.#
09458111
Mfr.#
AGES3.4
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For drilling of tool material made of various metals
Geometry of Drill Flank
Tsureki grinding
Tool Material
High-alloy high-speed steel
Application
For drilling of tool material made of various metals
Diameter Tolerance
0 to 12microm
Lower Neck Part L1 (mm)
40.5
Drill tip angle (degree)
135
Coating
AG (TiAlN coating)
Helix Angle
Twist angle of the grooves strength
Diameter D (mm)
3.4
Flute Length l (mm)
39
Shank Diameter d (phi mm)
4