|
- Item.#
- 09458407
- Mfr.#
- AGES6.3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For drilling of tool material made of various metals
- Geometry of Drill Flank
- Tsureki grinding
- Tool Material
- High-alloy high-speed steel
- Application
- For drilling of tool material made of various metals
- Diameter Tolerance
- 0 to 15microm
- Lower Neck Part L1 (mm)
- 66
- Drill tip angle (degree)
- 135
- Coating
- AG (TiAlN coating)
- Helix Angle
- Twist angle of the grooves strength
- Diameter D (mm)
- 6.3
- Flute Length l (mm)
- 63
- Shank Diameter d (phi mm)
- 8
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>