Buy more than* S$200* and get FREE SHIPPING

  • Wield Anchor

Wield Anchor HAS-1045

5.00 (1)
Item.#
09459222
Mfr.#
HAS-1045
Package Qty.
1Box(100PC)
Ship pack of
1
31.62 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
The anchor's bottom hole depth should be at least half of the drill hole depth. Data load (KN) is the test result in the maximum tensile strength of concrete .Fc21N/mm2(210kgf/cm2)
Outer Diameter (phi mm)
10
Material
Steel
Implantment Depth (mm)
30
Overall Length (mm)
45
2014 TRUSCO Published Page
1-2185
Purpose
For door frame attachment, window frame attachment, shutter installation, and repair work.
Drill Diameter (phi mm)
10.5
Specification
For concrete
Shear Strength (N/mm2)
6.5(670)
TRUSCO Part Number
222-2442
Maximum Tensile Load kn (kgf)
8.3 (850) concrete strength 21N / mm 2 (210kgf / cm 2 )
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum panel base mounting
5
From Japan
On 2014-12-02 19:21:00
Easy to install as the length is good
This review is about item#02276574.