Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie

Push Mount Tie RT18RSF-HSW

5.00 (2)
Item.#
09459247
Mfr.#
RT18RSF-HSW
Package Qty.
1Bag(100PC)
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Bundle Diameter (phi mm)
(Minimum) 1.0 (max) 27
Dimensions B (mm)
14.8
Dimension F (mm)
5.5
Maximum attachment panel thickness (mm)
2.3
Loop Tension Strength Minimum Value(N[kgf])
80[8.16]
Compatible Tool
MK8/MK8-LT/MK3AIR-SP
Mounting Hole Diameter (phi mm)
3.8 - 4.2
Dimension G(mm)
11
Dimension T (mm)
1.1
Grade
Heat and weather
Overall Length L (mm)
132
Dimensions A (mm)
3
Dimension H (mm)
5.5
Color
Black
Material
66 nylon
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cable securing of cars and agricultural machinery
5
From Japan
On 2017-12-11 20:37:22
Wiring and fixing of cars, agricultural machinery etc. wiring was done easily.
This review is about item#9459283.
Wiring fixation
5
From Japan
On 2016-06-09 19:28:32
If it is Titon
This review is about item#09459256.