Buy more than* S$200* and get FREE SHIPPING

  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie

Push Mount Tie RT30SSF

5.00 (2)
Item.#
09459256
Mfr.#
RT30SSF
Package Qty.
1Bag(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G(mm)
11
Dimension T (mm)
1.1
Grade
Standard
Overall Length L (mm)
130
Dimensions A (mm)
3.3
Dimension H (mm)
6
Color
Milky white
Material
66 nylon
Bundle Diameter (phi mm)
(Minimum) 2.0 (max) 27
Dimensions B (mm)
13.4
Dimension F (mm)
5.4
Maximum attachment panel thickness (mm)
2
Loop Tension Strength Minimum Value(N[kgf])
133.3[13.6]
Compatible Tool
MK9/MK9RE-F MK8/MK3AIR-SP
Mounting Hole Diameter (phi mm)
4.0 - 4.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Accessories for small articles, tool holder
1
From Japan
On 2013-10-14 13:22:48
The inner black coating was small and the polo poro peeled off. Good disposable good products.
This review is about item#32621617.
Replacement of stop lamp bulb out of a forklift
4
From Japan
On 2013-09-03 22:15:12
It can be used normally. I'm looking forward to how much I have durability.
This review is about item#32582067.