Buy more than* S$200* and get FREE SHIPPING

  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie

Push Mount Tie RT30SSF-W

5.00 (2)
Item.#
09459265
Mfr.#
RT30SSF-W
Package Qty.
1Bag(100PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
5.4
Maximum attachment panel thickness (mm)
2
Loop Tension Strength Minimum Value(N[kgf])
133.3[13.6]
Compatible Tool
MK9/MK9RE-F MK8/MK3AIR-SP
Mounting Hole Diameter (phi mm)
4.0 - 4.2
Dimension G(mm)
11
Dimension T (mm)
1.1
Grade
Weather
Overall Length L (mm)
130
Dimensions A (mm)
3.3
Dimension H (mm)
6
Color
Black
Material
66 nylon
Bundle Diameter (phi mm)
(Minimum) 2.0 (max) 27
Dimensions B (mm)
13.4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cable securing of cars and agricultural machinery
5
From Japan
On 2017-12-11 20:37:22
Wiring and fixing of cars, agricultural machinery etc. wiring was done easily.
This review is about item#9459283.
Wiring fixation
5
From Japan
On 2016-06-09 19:28:32
If it is Titon
This review is about item#09459256.