Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie

Push Mount Tie T50SSF

5.00 (1)
Item.#
09459274
Mfr.#
T50SSF
Package Qty.
1Bag(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.49 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Loop Tension Strength Minimum Value(N[kgf])
222.5[22.7]
Compatible Tool
MK9/MK9RE-F
Mounting Hole Diameter (phi mm)
6.0 to 7.5
Dimension G(mm)
18
Dimension T (mm)
1.3
Grade
Standard
Maximum attachment panel thickness (mm)
2.6
Dimension H (mm)
9.2
Color
White
Material
66 Nylon
Bundle Diameter (phi mm)
(Min) 1.5 (maximum) 26
Dimensions B (mm)
18.4
Dimension F (mm)
9.4
Dimensions A (mm)
4.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring fixed
5
From Japan
On 2016-06-09 19:28:32
HellermannTyton if no mistake
This review is about item#09459256.