Buy more than* S$200* and get FREE SHIPPING

  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie
  • Push Mount Tie

Push Mount Tie T50SSF-W

5.00 (2)
Item.#
09459283
Mfr.#
T50SSF-W
Package Qty.
1Bag(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum attachment panel thickness (mm)
2.6
Loop Tension Strength Minimum Value(N[kgf])
222.5[22.7]
Compatible Tool
MK9/MK9RE-F
Mounting Hole Diameter (phi mm)
6.0 - 7.5
Dimension G(mm)
18
Dimension T (mm)
1.3
Grade
Weather proof
Overall Length L (mm)
130
Dimensions A (mm)
4.8
Dimension H (mm)
9.2
Color
Black
Material
66 Nylon
Bundle Diameter (phi mm)
(Minimum)1.5(Maximum) 26
Dimensions B (mm)
18.4
Dimension F (mm)
9.4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cable securing of cars and agricultural machinery
5
From Japan
On 2017-12-11 20:37:22
Wiring and fixing of cars, agricultural machinery etc. wiring was done easily.
This review is about item#9459283.
Wiring fixation
5
From Japan
On 2016-06-09 19:28:32
If it is Titon
This review is about item#09459256.