Buy more than* S$200* and get FREE SHIPPING

  • Marking Tie
  • Marking Tie
  • Marking Tie
  • Marking Tie
  • Marking Tie

Marking Tie IT50R

Item.#
09459292
Mfr.#
IT50R
Package Qty.
1Bag(100PC)
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
8.0
Grade
Standard
Dimension F (mm)
-
Dimensions A (mm)
4.7
Dimension H (mm)
28.0
Color
Milky white
Material
66 nylon
Compatible Tool
MK9/MK9RE-F MK8/MK3AIR-SP
Dimensions E (mm)
12.8
Dimension D (phi mm)
8.0
Overall Length L (mm)
210
Dimension G(mm)
-
Bundle Diameter (phi mm)
10-44
Dimension T (mm)
1.2
Dimensions C (mm)
6.0
Loop Tension Strength Minimum Value(N[kgf])
225[22.96]