Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Zws Series
  • Switching Power Supply Zws Series
  • Switching Power Supply Zws Series

Switching Power Supply Zws Series ZWS10-24/J

5.00 (2)
Item.#
09459432
Mfr.#
ZWS10-24/J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cooling System
Natural air cooling
Maximum Output Power (W)
10.8
Input Voltage Range (V)
AC 85-265 or DC 110-330
Storage Temperature (DegreeC)
-30 - +85
Outer Dimensions (Width W x Height H x Depth D) (mm)
50 x 21 x 105
Output Current (A)
0.45 (maximum)
Overcurrent Protection
125% -
Weight (g)
120
Cover
Not available
Safety Standards
UL1950/CSA950 (C-UL) / EN60950 (TUV) each certified
Withstand Voltage
[Between the input - output] 3 kVAC [Between input - FG] 2 kVAC [Between output - FG] 500VAC (1 minute each)
Purpose
Computer, medical, measuring , FA, semiconductor
Operating Ambient Temperature (Degree C)
-10 - +50(100%)/+60(70%)
Input Frequency (Hz)
47 - 440
Rated Output Voltage (DC V)
24
Over-Voltage Protection
140% -
Storage Humidity (%)
10 - 95RH
Operating Humidity (%)
30 - 90RH
Type
JST connector, substrate type
Impact Resistance (m/s2)
196.1 or less
Specification
RoHS compliant CE marking (low voltage directive conformity) CE marking from EN60950 Wide input voltage range Peak load current supported
Insulation Resistance (Mohm)
100 (between output-FG / 500VDC, 25 deg C, 70%RH) or more
Vibration Resistance
Less than 10 to 55 Hz (sweep 1 minute) 19.6m/s2 X, Y, Z direction each 1 hour
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating skills test electrical equipment assembly operations use test panel
5
From Japan
On 2015-11-20 10:49:22
Price is also appropriate, the circuit is also easy to understand, very easy to use was good output of exactly the rated value is obtained.
This review is about item#09459432.
For testing tools!
5
From Japan
On 2015-03-17 13:33:23
Are we satisfied in terms of cost, etc. in just the right size for the tool.
This review is about item#09459484.