Buy more than* S$200* and get FREE SHIPPING

  • Switching Power Supply Zws Series
  • Switching Power Supply Zws Series
  • Switching Power Supply Zws Series

Switching Power Supply Zws Series ZWS15-24/J

5.00 (2)
Item.#
09459466
Mfr.#
ZWS15-24/J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cooling System
Natural air cooling
Weight (g)
140
Cover
Nothing
Maximum Output Power (W)
15.6
Input Voltage Range (V)
DC110 to 330 or AC85 to 265
Storage Temperature (DegreeC)
-30 to +85
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x21x125
Output Current (A)
0.65(Max)
Overcurrent Protection
125% to
Insulation Resistance (Mohm)
(Between output -FG / 500VDC, 25 ℃, 70% RH) 100 or more
Vibration Resistance
X, Y, 1 hour each direction Z 10 to 55Hz (sweep 1 min) 19.6m / s 2 or less
Purpose
Computer, medical, measuring , FA, semiconductor
Type
JST connector, Board Type
Impact Resistance (m/s2)
196.1 or less
Operating Ambient Temperature (Degree C)
-10 to +50(100%)/+60(70%)
Input Frequency (Hz)
47 to 440
Rated Output Voltage (DC V)
24
Over-Voltage Protection
140% to
Storage Humidity (%)
10 to 95RH
Operating Humidity (%)
30 to 90RH
Safety Standards
UL1950 / CSA950 (C-UL) / EN60950 (TUV) each certification
Withstand Voltage
[Input - Output between 3kVAC] [input -FG between 2kVAC] [output] -FG between 500VAC (1 min each)
Specification
RoHS compliant CE marking (low voltage directive conformity)CE marking from EN60950Wide input voltage range Peak load current supported
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Proficiency test Electrical equipment assembly work Creation of use calibration board
5
From Japan
On 2015-11-20 10:49:22
The price was also appropriate, the circuit was easy to understand, output was obtained according to the rated value and it was very easy to use.
This review is about item#09459432.
For testing tools!
5
From Japan
On 2015-03-17 13:33:23
It is just right size for tool and satisfied with cost aspect etc
This review is about item#09459484.