Buy more than* S$200* and get FREE SHIPPING

  • Switching-Power-Supply Hws Series

Switching-Power-Supply Hws Series HWS30-12/A

5.00 (7)
Item.#
09459536
Mfr.#
HWS30-12/A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
With covers.
Weight (g)
220
Input Voltage Range (V)
AC 85-265 or DC 120-370
Cooling System
Natural air cooling
Storage Temperature (DegreeC)
-30+ - 85
Outer Dimensions (Width W x Height H x Depth D) (mm)
26.5 x 82 x 95
Rated Current (A)
2.5
Maximum Output Power (W)
30
Withstand Voltage
Between input and FG, between input - output / 2kVAC (20 mA) 1 minute Between input - output/3kVAC(20mA)1 minute Between output - FG/500VAC(100mA)1 minute
Vibration Resistance
During non-operation/10 to 55 Hz (sweep 1 minute) 19.6 m / s2 fixed X, Y, Z direction each 1 hour
Safety Standards
UL60950-1/CSAC22.2 No.60950-1 certified /EN60950-1/EN50178 certified Complies with CE marking, UL508 compliant and complies with the electrical euqipment safety act
Specification
ROHS compliant 82mm-height is unified at 82mm from 15W to 1500W. Mountable on 2U rack.
Insulation Resistance (Mohm)
100 (between output-FG / 500VDC, 25 deg C, 70%RH) or more
Rated Power (W)
30
Input Frequency (Hz)
47 - 63
Rated Output Voltage (DC V)
12
higher Harmonics Current Regulation
IEC61000-3-2 conformity
Over-Voltage Protection
DC15.0V - 17.4V
Storage Humidity (%)
10 - 95RH (with no dew condensation)
Operating Humidity (%)
30 - 90RH (with no dew condensation)
Overcurrent Protection
2.62A -
Compatible Standard
Noise terminal-voltage and noise-field-intensity:EN55011/EN55022-B, FCC-B, VCCI-B conformity
Operating Ambient Temperature (Degree C)
(At standard mounting) -10 to + 70 (Open frame type)-10 to + 50 (100%) / + 70 degree c (20%)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, communication, measuring , FA, semiconductor
Functions
Over-voltage protection, over-current protection