Buy more than* S$200* and get FREE SHIPPING

  • Switching-Power-Supply Hws Series

Switching-Power-Supply Hws Series HWS50-5/A

5.00 (7)
Item.#
09459554
Mfr.#
HWS50-5/A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Input Voltage Range (V)
DC120 to 370 or AC85 to 265
Cooling System
Natural air cooling
Storage Temperature (DegreeC)
-30+ to 85
Outer Dimensions (Width W x Height H x Depth D) (mm)
26.5x82x120
Operating Humidity (%)
(Non-condensing) 30 to 90RH
Overcurrent Protection
10.5A to
Rated Power (W)
50
Input Frequency (Hz)
47 to 63
Withstand Voltage
-FG Between input, input - output between / 2kVAC (20mA) 1 minute Input - Output between / 3kVAC (20mA) 1 minute between output -FG / 500VAC (100mA) 1 minute
Operating Ambient Temperature (Degree C)
(Standard mounting) -10 to +70(Open Frame Type)-10 to +50(100%)/+70deg C(20%)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, communication, measuring , FA, semiconductor
Rated Output Voltage (DC V)
5
higher Harmonics Current Regulation
IEC61000-3-2 compliance
Over-Voltage Protection
DC6.25V to DC7.25V
Storage Humidity (%)
(Non-condensing) 10 to 95RH
Maximum Output Power (W)
50
Type
With cover
Weight (g)
280
Functions
Overvoltage protection and overcurrent protection
Compatible Standard
Noise terminal voltage, noise field strength: EN55011 / EN55022-B, FCC-B, VCCI-B compliant
Safety Standards
UL60950-1, CSA C22.2 No.69050-1, EN60950-1, EN50178 each certification, UL508, CSA C22.2 No.14-M95 each certified Electrical Appliance and Material Safety Law compliance
Specification
ROHS compliant 82mm-height is unified at 82mm from 15W to 1500W. Mountable on 2U rack.
Insulation Resistance (Mohm)
(Between output -FG / 500VDC, 25 ℃, 70% RH) 100 or more
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Maintenance of existing equipment
5
From Japan
On 2017-10-12 09:29:19
It is cheaper to purchase the same thing as the manufacturer's mail order site, earlier than the ordinary trading company (trading company), and it was in time for the delivery date. Thank you.
This review is about item#36847264.
Equipment Maintenance
5
From Japan
On 2017-08-02 16:55:01
I felt that the screw terminal block was a little bit taller working.
This review is about item#36847167.
For maintenance of LED bulletin board
5
From Japan
On 2017-03-24 21:29:32
It is a product that usually take a delivery date, but it was helpful to have it deal with immediately. The product itself operates without problems.
This review is about item#39182823.
During machine maintenance
5
From Japan
On 2016-04-29 21:09:36
We are using it for exchanging power failure of one of the textile machines Especially problem is not present at present
This review is about item#36847115.
control
5
From Japan
On 2015-05-23 22:18:06
It is quiet, 24V output is stable.
This review is about item#32511281.
Power supply for special LED dimmer
5
From Japan
On 2015-04-01 18:19:06
The goods are sold everywhere, but the place where the shipping fee is free is good. Also, the price was \ 500 high, but the delivery was short and it was good
This review is about item#36847237.
Control of motor for roof opening and closing of vinyl house
5
From Japan
On 2014-03-10 18:17:26
Easy to do work if the orientation of the terminal of the cable connection part could be tightened from the front if there was a part for mounting.
This review is about item#32511281.