Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Switching-Power-Supply Hws Series

Switching-Power-Supply Hws Series HWS50-12/A

4.62 (8)
Item.#
09459563
Mfr.#
HWS50-12/A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Output Voltage (DC V)
12
higher Harmonics Current Regulation
IEC61000-3-2 conformity
Over-Voltage Protection
DC15.0V - 17.4V
Storage Humidity (%)
10 - 95RH (with no dew condensation)
Operating Humidity (%)
30 - 90RH (with no dew condensation)
Overcurrent Protection
4.51A -
Rated Power (W)
50
Input Frequency (Hz)
47 - 63
Compatible Standard
Noise terminal-voltage and noise-field-intensity:EN55011/EN55022-B, FCC-B, VCCI-B conformity
Operating Ambient Temperature (Degree C)
(At standard mounting) -10 to + 70 (Open frame type)-10 to + 50 (100%) / + 70 degree c (20%)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, communication, measuring , FA, semiconductor
Functions
Over-voltage protection, over-current protection
Cooling System
Natural air cooling
Storage Temperature (DegreeC)
-30+ - 85
Outer Dimensions (Width W x Height H x Depth D) (mm)
26.5 x 82 x 120
Rated Current (A)
4.3
Maximum Output Power (W)
51.6
Type
With covers.
Weight (g)
280
Input Voltage Range (V)
AC 85-265 or DC 120-370
Vibration Resistance
During non-operation/10 to 55 Hz (sweep 1 minute) 19.6 m / s2 fixed X, Y, Z direction each 1 hour
Safety Standards
UL60950-1, CSA C22.2 No.69050-1, EN60950-1, EN50178 each certified and complies with the electrical equipment Safety Act UL508, CSA C22.2 No.14-M95 each certified
Specification
ROHS compliant 82mm-height is unified at 82mm from 15W to 1500W. Mountable on 2U rack.
Insulation Resistance (Mohm)
100 (between output-FG / 500VDC, 25 deg C, 70%RH) or more
Withstand Voltage
Between input and FG, between input - output / 2kVAC (20 mA) 1 minute Between input - output/3kVAC(20mA)1 minute Between output - FG/500VAC(100mA)1 minute
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Update aging facilities
2
From Japan
On 2018-02-10 17:19:39
I bought it for renewal of the aging facilities of RKW 24-14 RF using about 13 years. Although it seems that performance and miniaturization are no problem compared with the old type, it is difficult to understand that it is necessary to wire special connector to attach extension function. I wanted it to have versatility that general users can handle.
This review is about item#36847133.
Maintenance of existing equipment
5
From Japan
On 2017-10-12 09:29:19
It is cheaper to purchase the same thing as the manufacturer's mail order site, earlier than the ordinary trading company (trading company), and it was in time for the delivery date. Thank you.
This review is about item#36847264.
Equipment Maintenance
5
From Japan
On 2017-08-02 16:55:01
I felt that the screw terminal block was a little bit taller working.
This review is about item#36847167.
For maintenance of LED bulletin board
5
From Japan
On 2017-03-24 21:29:32
It is a product that usually take a delivery date, but it was helpful to have it deal with immediately. The product itself operates without problems.
This review is about item#39182823.
During machine maintenance
5
From Japan
On 2016-04-29 21:09:36
We are using it for exchanging power failure of one of the textile machines Especially problem is not present at present
This review is about item#36847115.
control
5
From Japan
On 2015-05-23 22:18:06
It is quiet, 24V output is stable.
This review is about item#32511281.
Power supply for special LED dimmer
5
From Japan
On 2015-04-01 18:19:06
The goods are sold everywhere, but the place where the shipping fee is free is good. Also, the price was \ 500 high, but the delivery was short and it was good
This review is about item#36847237.
Control of motor for roof opening and closing of vinyl house
5
From Japan
On 2014-03-10 18:17:26
Easy to do work if the orientation of the terminal of the cable connection part could be tightened from the front if there was a part for mounting.
This review is about item#32511281.