Buy more than* S$200* and get FREE SHIPPING

  • Switching-Power-Supply Hws Series

Switching-Power-Supply Hws Series HWS50-24

5.00 (7)
Item.#
09459572
Mfr.#
HWS50-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Open Frame
Weight (g)
280
Input Voltage Range (V)
DC120 to 370 or AC85 to 265
Cooling System
Natural air cooling
Storage Temperature (DegreeC)
-30+ to 85
Outer Dimensions (Width W x Height H x Depth D) (mm)
26.5x82x120
Rated Current (A)
2.2
Maximum Output Power (W)
52.8
Withstand Voltage
-FG Between input, input - output between / 2kVAC (20mA) 1 minute Input - Output between / 3kVAC (20mA) 1 minute between output -FG / 500VAC (100mA) 1 minute
Operating Ambient Temperature (Degree C)
(Standard mounting) -10 to +70(Open Frame Type)-10 to +50(100%)/+70deg C(20%)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, communication, measuring , FA, semiconductor
Functions
Overvoltage protection and overcurrent protection
Rated Power (W)
50
Input Frequency (Hz)
47 to 63
Rated Output Voltage (DC V)
24
higher Harmonics Current Regulation
IEC61000-3-2 compliance
Over-Voltage Protection
DC30.0V to DC34.8V
Storage Humidity (%)
(Non-condensing) 10 to 95RH
Operating Humidity (%)
(Non-condensing) 30 to 90RH
Overcurrent Protection
2.31A to
Compatible Standard
Noise terminal voltage, noise field strength: EN55011 / EN55022-B, FCC-B, VCCI-B compliant
Safety Standards
UL60950-1, CSA C22.2 No.69050-1, EN60950-1, EN50178 each certification, Electrical Appliance and Material Safety Law compliance
Specification
ROHS compliant 82mm-height is unified at 82mm from 15W to 1500W. Mountable on 2U rack.
Insulation Resistance (Mohm)
(Between output -FG / 500VDC, 25 ℃, 70% RH) 100 or more