Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet

Embedded Into Grounded Outlet WN1101

4.00 (2)
Item.#
09459755
Mfr.#
WN1101
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Milky white
Compatible Plate
For full color one piece
Rated Current (A)
15
Number of Poles
2P
Specification
2P grounding
Compatible Cap
WF5113 grade
Rated Voltage (V)
125
Compatible Electiric Wires
[600 V PVC insulated wires (IV)] phi1.6 mm, dedicated single-wire phi 2 mm (copper) [600 V PVC insulated and sheathed cable (VVF)] phi1.6 mm, phi2 mm dedicated single-wire (copper) [600V flame retardant polyethylene insulated wire] phi1.6 mm, phi2 mm dedicated sing
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the outlet is added or replaced
5
From Japan
On 2017-04-27 16:21:36
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#9459755.
2nd class electric professional professional skills test extracurricular lesson
3
From Japan
On 2013-07-03 17:33:09
I am using it without any problem.
This review is about item#09459764.