Buy more than* S$200* and get FREE SHIPPING

  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet
  • Embedded Into Grounded Outlet

Embedded Into Grounded Outlet WN1101

4.00 (2)
Item.#
09459764
Mfr.#
WN1101
Package Qty.
1Box(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Milky white
Compatible Cap
WF5113, etc.
Rating
15A 125V
Type
(With ground terminal feed) Feed terminal without
Specification
2P grounding
Number of Poles
2-pole (grounded type)
Compatible Plate
1 pc for full color
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the outlet is added or replaced
5
From Japan
On 2017-04-27 16:21:36
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#9459755.
2nd class electric professional professional skills test extracurricular lesson
3
From Japan
On 2013-07-03 17:33:09
I am using it without any problem.
This review is about item#09459764.