Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Earth Terminal
  • Earth Terminal
  • Earth Terminal

Earth Terminal WN3040K

5.00 (1)
Item.#
09459773
Mfr.#
WN3040K
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
44.4 x 39.2 x 22.7
Color
Milky white
Weight (g)
25
Type
-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-23 10:10:27
It is a thing to be used together with an outlet of household electric appliances requiring ground construction such as washing machine, refrigerator, microwave oven, dishwasher. There are no particular improvements.
This review is about item#09459807.