Buy more than* S$200* and get FREE SHIPPING

  • Earth Terminal
  • Earth Terminal
  • Earth Terminal

Earth Terminal WN3075

5.00 (1)
Item.#
09459791
Mfr.#
WN3075
Package Qty.
1PC
Ship pack of
1
3.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Flat type
Weight (g)
27
Dimensions (Width W x Height H x Depth D) (mm)
22.7x29x44
Color
Milky white
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-23 10:10:27
Washing machine, refrigerator, microwave oven is, those used in conjunction with the outlet of the consumer electronics products that require a ground construction work, such as a dishwasher. Improvements None.
This review is about item#09459807.