Buy more than* S$200* and get FREE SHIPPING

  • Earth Terminal
  • Earth Terminal
  • Earth Terminal

Earth Terminal WN3075

5.00 (1)
Item.#
09459807
Mfr.#
WN3075
Package Qty.
1Box(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
22.7x29x44
Color
Milky white
Weight (g)
27
Type
Flat Type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-23 10:10:27
It is a thing to be used together with an outlet of household electric appliances requiring ground construction such as washing machine, refrigerator, microwave oven, dishwasher. There are no particular improvements.
This review is about item#09459807.