Buy more than* S$200* and get FREE SHIPPING

  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet

15 A 20 A 250 V Dual Outlet WN1922

5.00 (5)
Item.#
09459816
Mfr.#
WN1922
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Plate
For full color three pieces
Rated Voltage (V)
250
Color
Milky white
Compatible Electiric Wires
[600 V PVC insulated wires (IV)] [600 V PVC insulated and sheathed cable (VVF)] [600V flame retardant polyethylene insulated wire] [600V polyethylene cable] phi 1.6 mm, phi2 mm, phi 2.6 mm (copper)single track only
Rated Current (A)
20
Number of Poles
2P
Specification
With grounding
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electric car charging outlet
5
From Japan
On 2017-12-22 17:04:04
I used it for an indoor outlet. I went to the house of my friend and go over there so that I could charge over there. It does not matter even if charging 120 kilometers.
This review is about item#9459816.
Air conditioner installation
5
From Japan
On 2017-07-15 16:04:31
I always use it. Speaking of greed, I think that if you have to invert the outlet upside down, you can stretch the 200v seal.
This review is about item#9459816.
Outlet exchange
5
From Japan
On 2014-08-05 10:33:37
It is very convenient when you only want one
This review is about item#09459816.
Switching household air conditioning outlet circuit from 100V to 200V
5
From Japan
On 2013-09-03 15:22:25
I live in Nagoya. If you go to Ameside of Osu, most wiring instruments are available at low price. However, "15 A · 20 A shared use 250 V outlet" was not available because it was around several stores because it was "not versatile". At such time, I found [MonotaRO]. Order, immediate shipment. I was deeply moved by the speed. The price was also reasonable (even with a shipping burden). I think that I would like to purchase other goods when necessary.
This review is about item#09459816.
Air conditioning construction
5
From Japan
On 2013-07-23 17:19:00
It was easy to use
This review is about item#09459825.