Buy more than* S$200* and get FREE SHIPPING

  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet
  • 15 A 20 A 250 V Dual Outlet

15 A 20 A 250 V Dual Outlet WN1922

5.00 (5)
Item.#
09459825
Mfr.#
WN1922
Package Qty.
1Box(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
20
Number of Poles
2P
Color
Milky white
Compatible Electiric Wires
[600 V PVC insulated wires (IV)] [600 V PVC insulated and sheathed cable (VVF)] [600V flame retardant polyethylene insulated wire] [600V polyethylene cable] phi 1.6 mm, phi2 mm, phi 2.6 mm (copper)single track only
Rated Voltage (V)
250
Compatible Plate
For full color three pieces
Specification
With grounding
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Electric car charging outlet
5
From Japan
On 2017-12-22 17:04:04
I used it for an indoor outlet. I went to the house of my friend and go over there so that I could charge over there. It does not matter even if charging 120 kilometers.
This review is about item#9459816.
Air conditioner installation
5
From Japan
On 2017-07-15 16:04:31
I always use it. Speaking of greed, I think that if you have to invert the outlet upside down, you can stretch the 200v seal.
This review is about item#9459816.
Outlet exchange
5
From Japan
On 2014-08-05 10:33:37
It is very convenient when you only want one
This review is about item#09459816.
Switching household air conditioning outlet circuit from 100V to 200V
5
From Japan
On 2013-09-03 15:22:25
I live in Nagoya. If you go to Ameside of Osu, most wiring instruments are available at low price. However, "15 A · 20 A shared use 250 V outlet" was not available because it was around several stores because it was "not versatile". At such time, I found [MonotaRO]. Order, immediate shipment. I was deeply moved by the speed. The price was also reasonable (even with a shipping burden). I think that I would like to purchase other goods when necessary.
This review is about item#09459816.
Air conditioning construction
5
From Japan
On 2013-07-23 17:19:00
It was easy to use
This review is about item#09459825.