Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Switch, Four Ways
  • Full Color Embedded Switch, Four Ways
  • Full Color Embedded Switch, Four Ways
  • Full Color Embedded Switch, Four Ways

Full Color Embedded Switch, Four Ways WN5004

5.00 (2)
Item.#
09459861
Mfr.#
WN5004
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Electric Wire (mm2)
Phi1.6, Phi2.0
Rated Voltage (V)
300
Specification
-
Rated Current (A)
15
Color
Milky white
Circuit System
E (4 channel)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacing the embedded switch
5
From Japan
On 2017-12-03 12:26:24
With firefly built-in switch, current of firefly light bulb is flowing even in OFF state, depending on the type of LED lightbulb, there is a problem that it turns on even when the switch is OFF. To solve this problem, we changed to a switch that has no built in firefly. It is perfect.
This review is about item#41037315.
Electrical construction
5
From Japan
On 2013-07-09 22:53:17
It is a 4-way switch used to blink luminaires from three or more places. Use one or more 4-way switch between 3-way switch. To make it blink in 3 places, use 4 way switch, 2 from 4 places, 3 from 5 places. This switch is a type for embedding, used together with a switch box etc, and use it by embedding it in a wall or the like. It's made in Panasonic, well designed, inexpensive and likes.
This review is about item#09459861.