Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp

Full Color Embedded Pilot Lamp WN3031WK

4.25 (4)
Item.#
09459877
Mfr.#
WN3031WK
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lighting Color
White
Rated Voltage (V)
100
Compatible Electric Wire (mm2)
phi1.6, phi2.0
Color
Milky white
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-07-12 17:54:58
I used a lamp so that I can understand the operation state of the ventilator. The orange light turns on when it is on. If you have electric construction knowledge, I think that it is unnecessary and easy to use.
This review is about item#9459877.
Electrical construction examinations teaching materials
5
From Japan
On 2017-05-24 14:36:51
Thank you very much for your prompt response.
This review is about item#41039862.
Electrical construction examinations teaching materials
5
From Japan
On 2016-07-07 22:14:35
It arrived soon and it was saved.
This review is about item#09459886.
A placemark where you want a power distribution indication
2
From Japan
On 2016-06-30 12:20:48
I use it in the office environment in the daytime, so I wonder if the brightness is low, I think that it is a bit brighter if it is the current LED. If it is a late night SW marker, I think that it is exact brightness.
This review is about item#41039862.