Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp
  • Full Color Embedded Pilot Lamp

Full Color Embedded Pilot Lamp WN3031WK

3.50 (2)
Item.#
09459886
Mfr.#
WN3031WK
Package Qty.
1Box(10PC)
Ship pack of
1
56.72 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
100
Compatible Wire Diameter (phi mm)
1.6,2.0
Power Consumption (W)
0.15
Lighting Color
White
Color
Milky white
Connection Type
Screwless terminal type (wire plug-in)
Type
Voltage-sensing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electrical worker exam study materials
5
From Japan
On 2016-07-07 22:14:35
Soon arrived, I was saved.
This review is about item#09459886.
Mark to the place you want energization display
2
From Japan
On 2016-06-30 12:20:48
Since the use in the daytime of the office environment, What is low brightness, That's today of LED, I think a little more bright. If late-night SW mark, I think that just good brightness.
This review is about item#41039862.