Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square Hook Ceiling Body
  • Square Hook Ceiling Body
  • Square Hook Ceiling Body
  • Square Hook Ceiling Body

Square Hook Ceiling Body WG1000

4.33 (6)
Item.#
09459895
Mfr.#
WG1000
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
6
Color
Milky white
Rated Voltage (V)
125
Caution
Please use ceiling support beam
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Electric construction of lighting equipment
5
From Japan
On 2017-09-07 09:43:22
It was easy to use with wood screws also attached. Wiring can be connected with one touch of VVF cable. The price is also cheap.
This review is about item#41053792.
Renovation work
3
From Japan
On 2016-10-27 21:55:12
Since it is asked to be asked, this commodity is easy to break, hey
This review is about item#9459895.
For electric construction
5
From Japan
On 2016-09-29 17:27:26
It is cheaper than a rosette because there is a feed to attach a pendant type bare light bulb LED in a store at a souvenir shop in succession.
This review is about item#41053801.
When replacing lighting equipment
4
From Japan
On 2016-09-29 16:40:00
I also attached a special wood screw and the installation was able to be done smoothly.
This review is about item#41053783.
For installation
4
From Japan
On 2016-06-11 07:32:27
It is well done. Old ones broke often.
This review is about item#41053792.
Replacing old ceiling light socket
5
From Japan
On 2015-05-31 17:12:54
This product was a very easy-to-use product. Plus minus is stamped. Just inserting the wire will lock it automatically. Since male and female are a set, it is also suitable for replacing a broken socket. There is no failure as it uses resin that is hard to crack.
This review is about item#09459904.