Square Hook Ceiling Body WG1000
(6)
Item.#
09459904
Mfr.#
WG1000
Package Qty.
1Box(10PC)
Ship pack of
1
Item Feature
Rated Current (A)
6
Color
-
Rated Voltage (V)
125
Customers Who Viewed This Item Also Viewed
<<
Toshiba Lighting & Technology
Toshiba Lighting & Technology
>>
Customer Reviews
5 star
3
4 star
2
3 star
1
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Electric construction of lighting equipment
From Japan
On 2017-09-07 09:43:22
It was easy to use with wood screws also attached.
Wiring can be connected with one touch of VVF cable.
The price is also cheap.
Renovation work
From Japan
On 2016-10-27 21:55:12
Since it is asked to be asked, this commodity is easy to break, hey
For electric construction
From Japan
On 2016-09-29 17:27:26
It is cheaper than a rosette because there is a feed to attach a pendant type bare light bulb LED in a store at a souvenir shop in succession.
When replacing lighting equipment
From Japan
On 2016-09-29 16:40:00
I also attached a special wood screw and the installation was able to be done smoothly.
For installation
From Japan
On 2016-06-11 07:32:27
It is well done. Old ones broke often.
Replacing old ceiling light socket
From Japan
On 2015-05-31 17:12:54
This product was a very easy-to-use product. Plus minus is stamped. Just inserting the wire will lock it automatically. Since male and female are a set, it is also suitable for replacing a broken socket. There is no failure as it uses resin that is hard to crack.
Customers Who Bought This Item Also Bought
Top