Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Embedded Rosette with Outlet
  • Embedded Rosette with Outlet
  • Embedded Rosette with Outlet

Embedded Rosette with Outlet WG6420WK

Item.#
09459913
Mfr.#
WG6420WK
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With outlet. With feed terminal.
Rated Current (A)
6
Color
Milky white
Compatible Wire Diameter (phi mm)
VVF/IV 1.6,2.0
Rated Voltage (V)
125
Caution
In case mass of lighting apparatus is 5kg or more, keep weight with hanger. (Never mount apparatus 10kg more)