Buy more than* S$200* and get FREE SHIPPING

  • Receptacle
  • Receptacle
  • Receptacle
  • Receptacle

Receptacle WW3403

4.11 (18)
Item.#
09459947
Mfr.#
WW3403
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
6
Color
Black
Rated Voltage (V)
250
Specification
With Power Feed Terminal
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 2
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Ceiling construction
5
From Japan
On 2017-05-02 06:42:19
Cheaper than home center. Because it can not be bought quite collectively. I am using it without problems.
This review is about item#09459931.
House wiring work
5
From Japan
On 2016-08-01 17:23:45
Ceramic was doing something good, but plaque enough. It is cheap and easy to handle.
This review is about item#09459931.
For installing LED bulbs in the house
5
From Japan
On 2016-07-26 19:37:01
It is low price and easy to use It seems to be optimal for LED bulb.
This review is about item#09459947.
Everyday use
5
From Japan
On 2016-05-23 16:00:07
It is just right to use normally.
This review is about item#09459931.
For home lighting cabin lighting
5
From Japan
On 2016-01-03 16:35:09
Make a hut by yourself and use extension cords as a way to interfere with your own use (wired manufacturers) safe
This review is about item#09459931.
To lighting
5
From Japan
On 2015-12-10 20:49:51
It was a good item.
This review is about item#35184371.
Fixtures
3
From Japan
On 2015-11-12 15:58:47
Ordinary upper class
This review is about item#35184371.
Fixtures
3
From Japan
On 2015-10-26 15:53:54
Ordinary upper class
This review is about item#35184371.
Energy saving
5
From Japan
On 2015-07-14 14:38:17
I paint a paint that seems to have not only a black color but also another color
This review is about item#35184371.
For repairing old ceiling lights
1
From Japan
On 2015-05-07 20:54:31
I bought it for repairing the old lighting but it was not possible to respond by ceiling underground attachment type. Balance is bad if you dress underground to the ceiling because old style lighting is small. Later I bought Yazawa's socket pull switch socket with another company.
This review is about item#41054991.