Buy more than* S$200* and get FREE SHIPPING

  • Medium-Sized Squareuare Outlet Box Shallow Type
  • Medium-Sized Squareuare Outlet Box Shallow Type
  • Medium-Sized Squareuare Outlet Box Shallow Type

Medium-Sized Squareuare Outlet Box Shallow Type DS3744

5.00 (5)
Item.#
09459956
Mfr.#
DS3744
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS C8340
Compatible Standard
(PS)E
Outside Dimension (mm)
102x102
Weight (kg)
0.30
Side Knockout
G16(C19)x4, G22(C25)x4
Plate Thickness (mm)
1.6
Dimension H (mm)
44
Finishing
Zinc electroplating
Material
Made from steel plate
Type
Mid-shallow type
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for electrical work in the warehouse
5
From Japan
On 2017-10-25 23:13:17
You can get any home center, but if you buy it at the other shopping, you can reach the house. Thankfully.
This review is about item#9459956.
Work
5
From Japan
On 2016-11-01 20:06:49
I was stuck in the nearby home center and I was in trouble.
This review is about item#38221276.
For electric construction training
5
From Japan
On 2016-08-17 09:17:24
Quality is impeccable, I use it conveniently.
This review is about item#38221267.
Electrical construction examinations
5
From Japan
On 2015-10-14 22:57:42
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#09459956.
Electrical construction
5
From Japan
On 2014-07-21 13:21:33
It was cheap and good compared with nearby electric material store.
This review is about item#09459956.