Buy more than* S$200* and get FREE SHIPPING

  • Square Outlet Box
  • Square Outlet Box
  • Square Outlet Box

Square Outlet Box DS3754

Item.#
09459965
Mfr.#
DS3754
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Electrogalvanizing
Compatible Standard
(PS)E
Outside Dimension (mm)
102x102
Side Knockout
G22(C25)x4,G28(C31)x4
Weight (kg)
0.35
Plate Thickness (mm)
1.6
Dimension H (mm)
54
Material
Steel
JIS Standard
JIS C8340
Type
Deep middle