Buy more than* S$200* and get FREE SHIPPING

  • Square Blank Cover
  • Square Blank Cover
  • Square Blank Cover

Square Blank Cover DS4212

Item.#
09460035
Mfr.#
DS4212
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Lid in cases where you do not install a switch or lighting fixture on the box.
Surface Processing
Electrogalvanizing
Outside Dimension (mm)
122x122
Weight (kg)
0.18
Plate Thickness (mm)
1.6
Standard
JIS C8340
Type
Flat cover
Material
Steel