Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwless Connectors
  • Screwless Connectors
  • Screwless Connectors

Screwless Connectors DS02192

4.57 (7)
Item.#
09460044
Mfr.#
DS02192
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Standard
(PS)E
Material
Steel pipe
Dimension d (phi mm)
19.6
Nominal Designation
E19
Dimensions l2 (mm)
20
Dimension l1 (mm)
12
Standard
JIS C8330
Specification
With earth terminal
Surface Processing
Zinc electroplating
Weight (kg)
0.05
Male Screw Outside Diameter (mm)
19.1
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
With thread → as a joint without screws.
5
From Japan
On 2018-05-15 00:06:32
I purchased it with screws by mistake, so I made it possible to connect a threadless pipe with this. It fits perfectly.
This review is about item#9460044.
///////
4
From Japan
On 2018-05-14 03:34:30
good/. . . . . . . . . . . . . . . . . . . . . . . . . .
This review is about item#09460044.
Used when connecting wires
5
From Japan
On 2016-08-18 06:25:50
Workability was good and work was done with confidence.
This review is about item#09460053.
Foolishly
3
From Japan
On 2016-03-16 00:49:10
What an answer and good as usual
This review is about item#09460062.
Electrical construction examinations
5
From Japan
On 2015-10-14 22:57:16
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#09460044.
plant
5
From Japan
On 2014-04-08 13:15:45
It was a desired product.
This review is about item#09460044.
Used for connection between unthreaded conduit and outlet box
5
From Japan
On 2013-09-03 13:08:26
There was no problem at all in use. Since the unthreaded connector is used together with the plastic bushing, I want you to sell it as a set.
This review is about item#09460053.