Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Bushing
  • Plastic Bushing
  • Plastic Bushing

Plastic Bushing DS1719

5.00 (2)
Item.#
09460071
Mfr.#
DS1719
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If insulating varnish and cutting oil is adhered , there is a risk of cracking
Material
Made of plastic
Dimension d (phi mm)
16
Dimensions A (mm)
27
Dimension H (mm)
9
Weight (kg)
0.002
Specification
With a cap
Dimension D (phi mm)
23
Nominal Designation
C19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when connecting wires
5
From Japan
On 2016-08-18 06:27:20
Workability was good and work was done with confidence.
This review is about item#09460087.
Electrical construction
5
From Japan
On 2014-07-21 13:20:11
It was cheap and good compared with nearby electric material store.
This review is about item#09460071.