Buy more than* S$200* and get FREE SHIPPING

  • Plastic Bushing
  • Plastic Bushing
  • Plastic Bushing

Plastic Bushing DS1725

5.00 (2)
Item.#
09460087
Mfr.#
DS1725
Package Qty.
1PC
Ship pack of
1
0.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
If insulating varnish and cutting oil is adhered , there is a risk of cracking
Dimension D (phi mm)
30
Nominal Designation
C25
Weight (kg)
0.004
Specification
With a cap
Dimension d (phi mm)
22
Dimensions A (mm)
34
Dimension H (mm)
10
Material
Made of plastic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use at the time of wire connection
5
From Japan
On 2016-08-18 06:27:20
I was able to work with confidence good workability.
This review is about item#09460087.
Electrical construction
5
From Japan
On 2014-07-21 13:20:11
It was good cheaper in comparison with nearby material shop.
This review is about item#09460071.