Buy more than* S$200* and get FREE SHIPPING

  • Plastic Bushing
  • Plastic Bushing
  • Plastic Bushing

Plastic Bushing DS1731

5.00 (2)
Item.#
09460096
Mfr.#
DS1731
Package Qty.
1PC
Ship pack of
1
0.51 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
If insulating varnish and cutting oil is adhered , there is a risk of cracking
Nominal Designation
C31
Weight (kg)
0.006
Specification
With a cap
Dimension D (phi mm)
36
Dimensions A (mm)
41
Dimension H (mm)
12
Material
Made of plastic
Dimension d (phi mm)
29
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when connecting wires
5
From Japan
On 2016-08-18 06:27:20
Workability was good and work was done with confidence.
This review is about item#09460087.
Electrical construction
5
From Japan
On 2014-07-21 13:20:11
It was cheap and good compared with nearby electric material store.
This review is about item#09460071.