Buy more than* S$200* and get FREE SHIPPING

  • Screwless Bushing, Pipe End Use
  • Screwless Bushing, Pipe End Use
  • Screwless Bushing, Pipe End Use

Screwless Bushing, Pipe End Use DS5419

4.00 (2)
Item.#
09460105
Mfr.#
DS5419
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Electrogalvanizing
Nominal Designation
E19
Weight (kg)
0.02
Dimension d2(phi mm)
15.6
Specification
For tube end
Dimensions L (mm)
23
Material
Steel tube
Dimension d1(phi mm)
19.6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For manufacturing equipment
3
From Japan
On 2016-10-27 11:04:03
There is no problem in particular. There is no problem in particular.
This review is about item#9460123.
Outdoor wiring
5
From Japan
On 2016-06-19 14:29:35
It is a function sufficient to protect the outlet of a wire from a metal pipe.
This review is about item#09460114.