|
Screwless Bushing, Pipe End Use DS5425
(2)
- Item.#
- 09460114
- Mfr.#
- DS5425
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- Electrogalvanizing
- Material
- Steel tube
- Dimension d1(phi mm)
- 25.9
- Dimensions L (mm)
- 23
- Specification
- For tube end
- Dimension d2(phi mm)
- 21.9
- Nominal Designation
- E25
- Weight (kg)
- 0.03
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
For manufacturing equipment
From Japan
On 2016-10-27 11:04:03
There is no problem in particular. There is no problem in particular.
Outdoor wiring
From Japan
On 2016-06-19 14:29:35
It is a function sufficient to protect the outlet of a wire from a metal pipe.
Customers Who Bought This Item Also Bought