Buy more than* S$200* and get FREE SHIPPING

  • Screwless Bushing, Pipe End Use
  • Screwless Bushing, Pipe End Use
  • Screwless Bushing, Pipe End Use

Screwless Bushing, Pipe End Use DS5431

4.00 (2)
Item.#
09460123
Mfr.#
DS5431
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Electrogalvanizing
Material
Steel pipe
Dimension d1(phi mm)
32.3
Dimensions L (mm)
25
Specification
For tube end
Dimension d2(phi mm)
28.3
Nominal Designation
E31
Weight (kg)
0.04
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For manufacturing equipment
3
From Japan
On 2016-10-27 11:04:03
There is no problem in particular. There is no problem in particular.
This review is about item#9460123.
Outdoor wiring
5
From Japan
On 2016-06-19 14:29:35
It is a function sufficient to protect the outlet of a wire from a metal pipe.
This review is about item#09460114.