Buy more than* S$200* and get FREE SHIPPING

  • No Screw Coupling
  • No Screw Coupling
  • No Screw Coupling

No Screw Coupling DS0119

5.00 (2)
Item.#
09460132
Mfr.#
DS0119
Package Qty.
1PC
Ship pack of
1
1.12 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Standard
(PS)E
Nominal Designation
E19
Weight (kg)
0.07
Set Screw
2 pieces
Standard
JIS C8330
Dimensions L (mm)
57
Dimension d (phi mm)
19.6
Material
Electrogalvanizing made from a steel pipe
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work, used in temporary site
5
From Japan
On 2016-08-30 23:12:57
Quality, we are satisfied with the price. Ordering of the required number is useful.
This review is about item#32624977.
Pipe connection, cut in half, stopper of such washer.
5
From Japan
On 2014-06-16 19:08:46
I use from the time when the weak are the construction work, but with no problem. Since the surprisingly sturdy, but also used in the reinforcement of non-pipe.
This review is about item#09460132.