Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No Screw Coupling
  • No Screw Coupling
  • No Screw Coupling

No Screw Coupling DS0131

5.00 (2)
Item.#
09460157
Mfr.#
DS0131
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Standard
(PS)E
Dimension d (phi mm)
32.3
Nominal Designation
E31
Weight (kg)
0.14
Standard
JIS C8330
Set Screw
4 pcs
Dimensions L (mm)
76
Material
Electrogalvanizing made from a steel pipe
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On-site work, use at temporary site
5
From Japan
On 2016-08-30 23:12:57
I am satisfied with quality and price. The required number of orders is convenient.
This review is about item#32624977.
Cut the pipe, cut it in half, stopper of the washer etc.
5
From Japan
On 2014-06-16 19:08:46
I am using it since we are doing weak electricity construction, but I use it without any problem. Because it is surprisingly sturdy, it is also used for reinforcement other than pipes.
This review is about item#09460132.