Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chip others
  • Chip others
  • Chip others

Chip others CNMG120408

4.20 (44)
Item.#
09460175
Mfr.#
CNMG120408
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
Shape
80degree diamond shape
Breaker
Entire circumference
Relief Angle (degree)
0
Surface Processing
TiAlN coating
Material
Cemented carbide (CARBIDE)
Blade Length (mm)
12.9
Corner Height Tolerance (mm)
+-0.08-+-0.18
Holes With/Whithout
Available
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+-0.05-+-0.13
Thickness Tolerance (mm)
+-0.13
Work Material
P (steel)
Customer Reviews
5 star 24
4 star 9
3 star 7
2 star 4
1 star 0
Review Rating: 4.20
44 Customer Reviews
The reviews are automatic translation.
chamfer
5
From Japan
On 2014-10-11 13:48:52
It is good.
This review is about item#07323574.
After iron / stainless drilling processing
5
From Japan
On 2014-07-25 16:30:08
very good.
This review is about item#07323574.
Deburring
2
From Japan
On 2014-05-17 22:20:16
My hands are full of oil
This review is about item#07323574.
Deburring after processing aluminum products
4
From Japan
On 2014-03-26 13:30:53
No problem with use Instructions I want a simple copy so I want it
This review is about item#07323574.
During cutting work
4
From Japan
On 2013-11-20 13:11:19
Up to now it took quite a while to pick up deburrs, but this can do a good job. The price is also convincing.
This review is about item#07323574.
When you want to expand widely in chamfering, drilling work
5
From Japan
On 2013-10-18 18:45:33
I use it from the time it arrives immediately. It is convenient to use both left and right. It is a little hard to cut plastics like bumpers, so please develop for plastics.
This review is about item#07323574.
Used in coarse ground of 45C and 303
5
From Japan
On 2013-08-29 13:08:05
Cost performance is outstanding. Hold it from domestic chip.
This review is about item#09460175.
Deburring of aluminum surface
5
From Japan
On 2013-06-25 16:24:10
Since the type of blades is abundant and the axial length can be adjusted, it is easy to process with your own easy-to-handle stance and it is useful. I felt the quality was high for the price.
This review is about item#07323574.
Normal deburring operation
3
From Japan
On 2013-03-25 10:13:56
I think that it is enough for CP.
This review is about item#07323574.
External diameter of lathe processing, used when grinding the end face
5
From Japan
On 2013-02-21 20:04:02
The chip which I used to date has been discontinued and I bought a holder and a chip for monoteraw. Before cheap, it is better to sink and coat more than what you used before, so it is also good to have a coating.
This review is about item#09460175.