Buy more than* S$200* and get FREE SHIPPING

  • Oriens Pat Tape No.830S

Oriens Pat Tape No.830S No.830S

5.00 (2)
Item.#
09460227
Mfr.#
No.830S
Package Qty.
1Box(50Roll)
Ship pack of
1
469.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
2.4
Base Material Thickness (mm)
0.068
Tape Thickness (mm)
0.096
Tape Length (m)
50
Tuck (ball No.)
16
Pilot Hole Diameter (phi mm)
6.6
Color
Brown
Tensile Strength (N/10mm)
25
Deploying Force (g/10 mm)
163
Adhesion (g/10mm)
245
Tensile Strength (kg/10mm)
2.55
Extensibility (%)
650
Base Material
OPP
Adhesive
Acrylic
Tape Width (mm)
50
Deployment Force (N/10mm)
1.6
Holding Power (mm)
0.2
Purpose
Packaging cardboard case and plastic case. Outer package of electric, fiber, and electric parts. Light product packaging Packaging many kinds small amount items.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of medical record holder
5
From Japan
On 2015-04-16 09:53:46
Compared to other tapes, the strength is high and I am extremely satisfied.
This review is about item#35081532.
Black ink
5
From Japan
On 2015-03-01 21:38:04
It has good sharpness when cutting, there is no adhesive residue and oily glue is also good so I am saved. Only, high ,,,
This review is about item#35081532.