Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WXL Coat 4 Blade Carbide End Mill Short
  • WXL Coat 4 Blade Carbide End Mill Short
  • WXL Coat 4 Blade Carbide End Mill Short

WXL Coat 4 Blade Carbide End Mill Short WXL-EMS 2

by OSG
5.00 (2)
Item.#
09461383
Mfr.#
WXL-EMS 2
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Blade Diameter D (phi mm)
2
Blade Length Lc (mm)
6
Edge Type
Pinkado
Material
Cemented carbide (CARBIDE)
Tolerance
0 to -0.02
Shank Diameter d (phi mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-05-20 12:43:33
"This was nice and working" workers were saying.
This review is about item#09461453.
Brass D cut cutting
5
From Japan
On 2010-12-21 08:58:03
Because it is pin angle, the finish is good and enough for diameter cutting. It is useful because it can be finished for other metals. Good balance with price.
This review is about item#09461435.