Buy more than* S$200* and get FREE SHIPPING

  • WXL Coat 4 Blade Carbide End Mill Short
  • WXL Coat 4 Blade Carbide End Mill Short
  • WXL Coat 4 Blade Carbide End Mill Short

WXL Coat 4 Blade Carbide End Mill Short WXL-EMS 8

by OSG
5.00 (2)
Item.#
09461435
Mfr.#
WXL-EMS 8
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
Tolerance
0 to -0.02
Shank Diameter d (phi mm)
8
Edge Type
Pinkado
Material
Cemented carbide (CARBIDE)
Blade Length Lc (mm)
19
Blade Diameter D (phi mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-05-20 12:43:33
"It was good. Available" workers had to say.
This review is about item#09461453.
Brass D-cut cutting
5
From Japan
On 2010-12-21 08:58:03
Since the pin angle finish well enough in the radial cutting. Also finish used for other metal will come in handy since they can. The balance of the price may be.
This review is about item#09461435.