Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Handle Toggle Clamps
  • Horizontal Handle Toggle Clamps
  • Horizontal Handle Toggle Clamps

Horizontal Handle Toggle Clamps SL50-L

4.50 (2)
Item.#
09461566
Mfr.#
SL50-L
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (mm)
16
Pressing Force (kN[kgf])
0.5
Weight (g)
60
Type
Embossed side
Overall Height (mm)
-
Overall Length (mm)
82
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for processed products
4
From Japan
On 2017-03-14 16:55:21
I feel subtle rattling, but it can not be helped if I think about the price. I think that overall performance is satisfactory.
This review is about item#2206705.
To make your own tools.
5
From Japan
On 2013-07-11 18:02:05
I purchased it at the home center because it is a hardware product of a difference (business) (wood), but since I do not have all kinds, I bought it. Since it is a maker item, I am not worried about quality.
This review is about item#02206671.